Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Black, 9 1/2 W

  • Mfr # RB1910

  • Zoro # G5472415


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1910
Zoro #
G5472415
UPC #
690774131620
Country of Origin
China

Dimensions

Footwear Width
W
Size
9 1/2
Heel Height
1/2 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RB1910
Footwear Construction Type
Cemented
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Ninety Degree Heel
No
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Upper Material Description
Leather
Completely Non Metallic
No
Standards
ASTM F2413
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Conductive
No
Max. Heat Rating
100 Degrees F
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Mark II Slip Test Results- Dairy Tile Wet
0.87
Liner Material
Tailex
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Chemical Resisting Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
RB1910
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Sole
No
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Closure
Lace Up
Heel Definition
Flat Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Athletic Shoe
Construction
Cemented
Upper Material (PRINT)
Suede
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.