Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 11 1/2 W

  • Mfr # RB1975

  • Zoro # G4886174


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1975
Zoro #
G4886174
UPC #
690774132962
Country of Origin
China

Dimensions

Footwear Width
W
Size
11 1/2
Heel Height
1/2 in
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Safety-Toe
Color
Navy Blue
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Footwear Sole Pattern
Siped
Removable Insole
Yes
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Shank Material
Steel
Midsole Material
EVA
Liner Material
Tailex
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Construction Type
Cemented
Standards
ASTM F2413, CSA
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Navy
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Style Number
RB1975
Mark II Slip Test Results- Dairy Tile Dry
1.03
Insole System
EVA
Non-Marking Sole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.11
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Ninety Degree Heel
No
Conductive
No
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Blue
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
RB1975
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
1.03
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Insole Material
EVA
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.73
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Oily
0.11
Upper Material (PRINT)
Suede
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.