This item is Discontinued.

Reebok Men's Oxford Shoe, 8 W, Leather, Black G1120

This item is Discontinued.

Reebok

Men's Oxford Shoe, 8 W, Leather, Black (Discontinued)

Mfr # G1120
Zoro # G7739329
UPC # 690774193888
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1120
Zoro #
G7739329
UPC #
690774193888
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Size (PRINT)
8
Width
W

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Electrical Hazard Rated
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Waterproof Type
None
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Last Number or Name
1120
Insole System
EVA, Removable
Completely Non Metallic
Yes
Style Number
G1120
Metatarsal Guard
No
Outsole Material
Rubber
Non Metallic Upper
Yes
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Footwear Style
Oxford Shoe
Toe Shape
Round
Static Dissipative
No
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Non-Marking Sole
No
Insulated
No
Metal Chip Resisting Sole
No
Standards
ASTM F2892
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Slip Resistant
Yes
Outsole Color
Black
Heel Style
Defined Heel
Toe Style
Round Toe
Upper Color
Black
Resists
Slips
Features
Soft Toe
Laces Color
Black
Insole Material
EVA
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Defined Heel
Style Family
Oxford Shoe
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Wet
0.3
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.59
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
Construction
Cemented
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number G1120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.