Women's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-M-06.0

  • Zoro # G605907374


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB765-M-06.0
Zoro #
G605907374
UPC #
690774166707
Country of Origin
China

Dimensions

Size
6
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Closure Type
Lace Up
Insole Material
Rubber
Conductive
No
Max. Heat Rating
250 Degrees F
Ninety Degree Heel
Yes
Heat Resistant
Yes
Upper Material Description
Leather
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Midsole Material
Polyurethane
Insole System
EVA, Removable
Electrical Hazard Rated
Yes
Standards
ASTM F2413, CSA Z915
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Construction
Direct-Attach
Shank Material
Composite
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Footwear Shank Type
Composite
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Last Number or Name
Trainex
Upper Material
Leather
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Outsole Technology
Direct Attached
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Outsole Material
Rubber
Upper Color
Black
Footwear Closure Type
Lace Up
Static Dissipative
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Insulated
No
Heel Style
Defined Heel
CSA Footwear Standard
Electrical-Shock Protection
Metal Chip Resisting Sole
Yes
Slip Resistant
Yes
For Outdoor Traction
Yes
Metatarsal Guard Style
None
Footwear Shank
Yes
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
.56
Closure
Lace Up
Construction
Direct Attached
Style Family
6-Inch Work Boot
Insole Technology
Removable
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.