- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Safety Shoe, 4, W, Black, Composite, PR
Reebok
Safety Shoe, 4, W, Black, Composite, PR
Mfr # RB4039
Zoro # G7242748
Free Shipping & Returns
$114.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ninety Degree Heel No
- Insulated No
- Shank Material Not Applicable
- Mark II Slip Test Results- Dairy Tile Dry 1.00
- Manufacturers Suggested Sole Slip Rating Best
Customers Also Purchased
- Brand Reebok
-
MFR #
RB4039
-
Zoro #
G7242748
- UPC # 690774455276
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Size | 4 |
Height | Oxford |
Footwear Size | 4 |
Width | W |
Size (PRINT) | 4 |
Details
Ninety Degree Heel | No |
Insulated | No |
Shank Material | Not Applicable |
Mark II Slip Test Results- Dairy Tile Dry | 1.00 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Wet | 0.80 |
Chain Saw Cut Resistant | No |
Electrical Hazard Rated | No |
Metal Chip Resisting Sole | Yes |
Footwear Style | Athletic Shoe |
Mark II Slip Test Results- Dairy Tile Oily | 0.42 |
Standards | ASTM F2413 |
Insulation Type | None |
Static Dissipative | Yes |
Toe Shape | Round |
ASTM Footwear Class | F2413-11 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Insulation Weight | Not Applicable |
Completely Non Metallic | Yes |
Color | Black |
Footwear Shank Type | None |
Midsole Material | EVA |
For Outdoor Traction | No |
Metatarsal Guard | No |
Metatarsal System | No |
Insole System | Removable |
Style Number | RB4039 |
Puncture Resistant Insole | No |
Item | Athletic Shoe |
Removable Insole | Yes |
Max. Heat Rating | 100 Degrees F |
Footwear Closure Type | Lace Up |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Footwear Construction Type | Cemented |
Upper Material Description | Synthetic |
Predominant Footwear Color | Black |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Waterproof Type | None |
Footwear Sole Pattern | Textured and Siped |
Gender | Men's |
Liner Material | Nylon |
Toe Type | Composite |
Last Number or Name | Sublite Cushion Work |
CSA Footwear Standard | Not Specified |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Outsole Material | Rubber |
Upper Boot Material | Leather/Mesh |
Oil Resisting Sole | Yes |
Non-Marking Sole | Yes |
Chemical Resisting Sole | Yes |
Waterproof | No |
Wide Toe Cap | Yes |
Non Metallic Upper | Yes |
Conductive | No |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap |
Upper Material | Leather, Mesh |
Slip-Resistance Value - Mark II - Wet | 0.8 |
Liner Technology | Moisture Wicking |
Slip-Resistance Value - Mark II - Oily/Wet | 0.4 |
Metatarsal Guard System | Not Applicable |
Construction | Cemented |
Slip-Resistance Value - Mark II - Oily | 0.42 |
Insulation Technology | Not Applicable |
Insole Technology | Removable |
CSA Standards Met | Not Applicable |
Toe Cap Material | Composite |
Style Family | Athletic Shoe |
Maximum Heat Rating | 100 Degrees F |
Slip-Resistance Value - Mark II - Dry | 1 |
Closure | Lace Up |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | Yes |
Upper Material (PRINT) | Leather, Mesh |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Chemical-Resisting Sole (PRINT) | Yes |
Maximum Heat Rating (PRINT) | 100 Degrees F |
Liner Material (PRINT) | Nylon |
Outsole Material (PRINT) | Rubber |
Ninety-Degree Heel (PRINT) | No |
Gender (PRINT) | Men's |
Puncture-Resistant Sole (PRINT) | No |
Midsole Material (PRINT) | EVA |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Insulation Weight (PRINT) | Not Applicable |
Metal Chip-Resisting Sole (PRINT) | Yes |
All-Leather Upper | No |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Metal Chip-Resisting Sole | Yes |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative Yes, Style Number RB4039, Toe Cap Material Composite
Explore More Products
- REEBOK Athletic Style Work Shoes, Steel, 10W, PR RB195
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Gray RB3402
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 9-1/2W, PR RB4895
- REEBOK Athletic Style Work Shoes, Steel, 6M, PR RB191
- REEBOK Safety Shoe, 8-1/2, W, Navy, Steel, PR RB308
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 12, PR RB4895
- REEBOK Size 16 Men's Athletic High-Top Alloy Work Shoe, Blue RB3400
- REEBOK Size 13W Men's Athletic Shoe Alloy Work Shoe, Gray/Blue RB3604
- REEBOK Work Shoes, 11, M, White, Steel, Men's, PR RB4443
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust 1023268
- REEBOK Athletic Style Work Shoes, 13, W, Black, PR RB4143
- Reebok Foot Protection