This item is Discontinued.

Reebok Men's Athletic Shoe, 10 Leather, Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB3604 RB3604

This item is Discontinued.

Reebok

Men's Athletic Shoe, 10 Leather, Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB3604 (Discontinued)

Mfr # RB3604
Zoro # G6620087
UPC # 690774381315
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3604
Zoro #
G6620087
UPC #
690774381315
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
10
Height
Low
Heel Height
1/2 in
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Blue/Gray
Footwear Closure Type
Lace Up
Removable Insole
Yes
Insulation Type
None
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Style Number
RB3604
Wide Toe Cap
No
Footwear Sole Pattern
Textured
Conductive
No
Metatarsal System
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Non-Marking Sole
No
Insulated
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Dry
0.95
Ninety Degree Heel
No
Predominant Footwear Color
Gray
Chain Saw Cut Resistant
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.70
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Non Metallic Upper
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Upper Color
Blue, Gray
Series
RB3604
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.95
Toe Cap Material
Alloy
Maximum Heat Rating
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB3604

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.