This item is Discontinued.

Reebok Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Blue/Gray, 11 1/2 M RB3604

This item is Discontinued.

Reebok

Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Blue/Gray, 11 1/2 M (Discontinued)

Mfr # RB3604
Zoro # G6620209
UPC # 690774381193
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3604
Zoro #
G6620209
UPC #
690774381193
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
11 1/2
Height
Low
Heel Height
1/2 in
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Blue/Gray
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Style Number
RB3604
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.95
CSA Footwear Standard
Not Specified
Insulation Type
None
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Insole System
Removable
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Metatarsal System
No
Removable Insole
Yes
Wide Toe Cap
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Toe Shape
Round
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Conductive
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Upper Material Description
Leather/Mesh
Insulated
No
Max. Heat Rating
100 Degrees F
Non Metallic Upper
No
Waterproof Type
None
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.70
Standards
ASTM F2413
Safety Criteria
Alloy Toe, Best Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Blue, Gray
Slip Resistant
Yes
Heat Resistant
No
Series
RB3604
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.95
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Alloy
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB3604

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.