Shop REEBOK

Men's Athletic High-Top Shoe, 11 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, Navy, RB3400

  • Mfr # RB3400

  • Zoro # G1185010


product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3400
Zoro #
G1185010
UPC #
690774457256
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
11
Height
Oxford
Heel Height
1/2 in
Width
D
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black, Navy
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Liner Material
Nylon
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Insole System
Removable
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.00
Predominant Footwear Color
Black
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metal Chip Resisting Sole
Yes
Last Number or Name
Trailgrip Work
Upper Material Description
Leather/Textile
Style Number
RB3400
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Non Metallic Upper
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
CushGuard
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Static Dissipative
No
Footwear Shank Type
None
Conductive
No
Non-Marking Sole
Yes
Completely Non Metallic
No
For Outdoor Traction
Yes
Toe Shape
Round
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Style Family
Athletic High-Top Shoe
Insole Technology
Removable
Metatarsal Guard System
CushGuard FlexMet
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Metatarsal Guard Location
Internal

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Navy, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB3400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products