- Item
- Athletic Shoe
- Electrical Hazard Rated
- No
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Athletic Shoe
- Gender
- Men's
- Upper Material
- Leather, Mesh
- Toe Type
- Safety-Toe
- Color
- Blue/Gray
- Footwear Closure Type
- Lace Up
- Toe Shape
- Round
- Insulation Type
- None
- Conductive
- No
- Standards
- ASTM F2413
- Chain Saw Cut Resistant
- No
- Mark II Slip Test Results- Dairy Tile Dry
- 0.95
- Upper Boot Material
- Leather/Mesh
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.40
- Insole System
- Removable
- Waterproof Type
- None
- For Outdoor Traction
- No
- Removable Insole
- Yes
- Wide Toe Cap
- No
- Non-Marking Sole
- No
- ASTM Footwear Class
- F2413-11
- Chemical Resisting Sole
- No
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Metal Chip Resisting Sole
- No
- CSA Footwear Standard
- Not Specified
- Mark II Slip Test Results- Dairy Tile Wet
- 0.70
- Puncture Resistant Insole
- No
- Oil Resisting Sole
- Yes
- Non Metallic Upper
- No
- Ninety Degree Heel
- No
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Max. Heat Rating
- 100 Degrees F
- Footwear Construction Type
- Cemented
- Metatarsal System
- No
- Static Dissipative
- Yes
- Upper Material Description
- Leather/Mesh
- Style Number
- RB3604
- Predominant Footwear Color
- Gray
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Completely Non Metallic
- No
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Footwear Sole Pattern
- Textured
- Manufacturers Suggested Sole Slip Rating
- Best
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Insulated
- No
- Safety Criteria
- Alloy Toe, Best Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
- Heel Style
- Flat Heel
- Upper Color
- Blue, Gray
- Heat Resistant
- No
- Metatarsal Guard Style
- None
- Non-Marking Upper
- Yes
- Series
- RB3604
- Slip Resistant
- Yes
- Toe Cap Material
- Alloy
- Maximum Heat Rating
- 100 Degrees F
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.4
- Slip-Resistance Value - Mark II - Wet
- 0.7
- Style Family
- Athletic Shoe
- Heel Definition
- Flat Heel
- Closure
- Lace Up
- Insole Technology
- Removable
- Slip-Resistance Value - Mark II - Dry
- 0.95
- Construction
- Cemented
- Chemical-Resisting Sole (PRINT)
- No
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Puncture-Resistant Sole (PRINT)
- No
- Ninety-Degree Heel (PRINT)
- No
- ASTM Standards Met (PRINT)
- Compression (C), Impact (I), Static Dissipative (SD)
- Maximum Heat Rating (PRINT)
- 100 Degrees F
- Metal Chip-Resisting Sole (PRINT)
- No
- Oil-Resisting Sole (PRINT)
- Yes
- Gender (PRINT)
- Men's
- Upper Material (PRINT)
- Leather, Mesh
- Outsole Material (PRINT)
- Rubber
- Metatarsal Guard (PRINT)
- No
- All-Leather Upper
- No
- ASTM Standards Met
- Compression (C), Impact (I), Static Dissipative (SD 100)
- Manufacturer-Suggested Sole Slip Rating
- Best
- Chemical-Resisting Sole
- No
- Metal Chip-Resisting Sole
- No
- Ninety-Degree Heel
- No
- Puncture-Resistant Sole
- No
- Oil-Resisting Sole
- Yes
- Chain Saw Cut-Resistant
- No
- Includes Metatarsal Guard
- No