Shop REEBOK

Men's Athletic Shoe, 13 Leather Upper, Steel Toe, 4 in H, Navy, RB3502

  • Mfr # RB3502

  • Zoro # G6389927


product price: 
$
112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3502
Zoro #
G6389927
UPC #
690774382862
Country of Origin
China

Dimensions

Footwear Width
M
Size
13
Height
4 in
Heel Height
1/2 in
Width
M
Size (PRINT)
13
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Navy
Footwear Closure Type
Lace Up
Insulated
No
Metatarsal System
No
Conductive
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Standards
ASTM F2413
Predominant Footwear Color
Blue
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.69
Midsole Material
EVA
Last Number or Name
RB3502
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Insole System
Removable
Puncture Resistant Insole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Style Number
RB3502
Toe Shape
Round
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.75
Ninety Degree Heel
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
RB3502
Upper Color
Blue, Gray
Heat Resistant
No
Slip Resistant
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Heel Definition
Defined Heel
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.69
Style Family
Athletic Shoe
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.75
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB3502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.