Shop REEBOK

Men's Athletic High-Top Shoe, 14 Leather, Mesh Upper, Alloy Toe, Oxford H, Blue, RB3400

  • Mfr # RB3400

  • Zoro # G1185080


product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3400
Zoro #
G1185080
UPC #
690774457294
Country of Origin
Cambodia
Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black, Navy
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Non Metallic Upper
No
Upper Material Description
Leather/Textile
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulated
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Completely Non Metallic
No
Wide Toe Cap
Yes
Liner Material
Nylon
Removable Insole
Yes
Predominant Footwear Color
Black
Last Number or Name
Trailgrip Work
ASTM Footwear Class
F2413-11
Standards
ASTM F2413
Waterproof Type
None
Insulation Type
None
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Footwear Shank Type
None
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
CushGuard
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.42
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Style Number
RB3400
Toe Shape
Round
Insole System
Removable
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard System
CushGuard FlexMet
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Maximum Heat Rating
100 Degrees F
Style Family
Athletic High-Top Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Heel Definition
Flat Heel

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB3400

Ratings & reviews