Shop REEBOK
See all product information
Create Account
Men's Athletic Shoe, 14 Leather Upper, Steel Toe, 4 in H, Navy, RB3502
- Mfr # RB3502
- Zoro # G6389769
product price:Â
$
112.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB3502
- Zoro #
- G6389769
- UPC #
- 690774383029
- Country of Origin
- China
Dimensions
- Footwear Width
- W
- Size
- 14
- Height
- 4 in
- Heel Height
- 1/2 in
- Width
- W
- Size (PRINT)
- 14
- Overall Height
- 4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB3502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.