This item is Discontinued.

Reebok Men's Athletic Shoe, 15 Leather, Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB3604 RB3604

This item is Discontinued.

Reebok

Men's Athletic Shoe, 15 Leather, Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB3604 (Discontinued)

Mfr # RB3604
Zoro # G6620017
UPC # 690774381384
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3604
Zoro #
G6620017
UPC #
690774381384
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
15
Heel Height
1/2 in
Height
Low
Width
W
Size (PRINT)
15

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Blue/Gray
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Toe Shape
Round
Removable Insole
Yes
Non-Marking Sole
No
Insole System
Removable
Insulated
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Waterproof Type
None
Style Number
RB3604
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Upper Boot Material
Leather/Mesh
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Max. Heat Rating
100 Degrees F
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Gray
Standards
ASTM F2413
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Mark II Slip Test Results- Dairy Tile Dry
0.95
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Insulation Type
None
Conductive
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Blue, Gray
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
RB3604
Non-Marking Upper
Yes
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
0.95
Closure
Lace Up
Style Family
Athletic Shoe
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB3604

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.