This item is Discontinued.
This item is Discontinued.
Men's Athletic Shoe, 7 1/2 Leather, Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB3604 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB3604
- Zoro #
- G6620288
- UPC #
- 690774381117
- Country of Origin
- Cambodia
Dimensions
- Footwear Width
- M
- Size
- 7 1/2
- Height
- Low
- Heel Height
- 1/2 in
- Width
- M
- Footwear Size
- 7 1/2
- Size (PRINT)
- 7 1/2
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB3604
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.