- Item
- Athletic High-Top Shoe
- Electrical Hazard Rated
- Yes
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- Internal
- Footwear Style
- Athletic High-Top Shoe
- Gender
- Men's
- Upper Material
- Leather, Mesh
- Toe Type
- Safety-Toe
- Color
- Black, Navy
- Footwear Closure Type
- Lace Up
- Last Number or Name
- Trailgrip Work
- Midsole Material
- EVA
- Oil Resisting Sole
- Yes
- For Outdoor Traction
- Yes
- Footwear Construction Type
- Cemented
- Insole System
- Removable
- Metatarsal System
- CushGuard
- Standards
- ASTM F2413
- Style Number
- RB3400
- Removable Insole
- Yes
- Insulation Type
- None
- Footwear Shank Type
- None
- Upper Material Description
- Leather/Textile
- Footwear Sole Pattern
- Textured and Siped
- Metal Chip Resisting Sole
- Yes
- Max. Heat Rating
- 100 Degrees F
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Puncture Resistant Insole
- No
- Insulated
- No
- Manufacturers Suggested Sole Slip Rating
- Best
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Upper Boot Material
- Leather/Mesh
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Mark II Slip Test Results- Dairy Tile Oily
- 0.42
- Waterproof Type
- None
- Static Dissipative
- No
- Chain Saw Cut Resistant
- No
- Chemical Resisting Sole
- Yes
- ASTM Footwear Class
- F2413-11
- Completely Non Metallic
- No
- Predominant Footwear Color
- Black
- Mark II Slip Test Results- Dairy Tile Wet
- 0.80
- Ninety Degree Heel
- No
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Mark II Slip Test Results- Dairy Tile Dry
- 1.00
- Conductive
- No
- Liner Material
- Nylon
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.40
- Non-Marking Sole
- Yes
- Wide Toe Cap
- Yes
- Toe Shape
- Round
- CSA Footwear Standard
- Not Specified
- Non Metallic Upper
- No
- Safety Criteria
- Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
- Maximum Heat Rating
- 100 Degrees F
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.4
- Metatarsal Guard System
- CushGuard FlexMet
- Liner Technology
- Moisture Wicking
- Insole Technology
- Removable
- Slip-Resistance Value - Mark II - Oily
- 0.42
- Toe Cap Material
- Alloy
- Slip-Resistance Value - Mark II - Wet
- 0.8
- Slip-Resistance Value - Mark II - Dry
- 1
- Style Family
- Athletic High-Top Shoe
- Construction
- Cemented
- Closure
- Lace Up
- Ninety-Degree Heel (PRINT)
- No
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Chemical-Resisting Sole (PRINT)
- Yes
- Liner Material (PRINT)
- Nylon
- Outsole Material (PRINT)
- Rubber
- Oil-Resisting Sole (PRINT)
- Yes
- Midsole Material (PRINT)
- EVA
- Metatarsal Guard (PRINT)
- Internal
- Puncture-Resistant Sole (PRINT)
- No
- Maximum Heat Rating (PRINT)
- 100 Degrees F
- Upper Material (PRINT)
- Leather, Mesh
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Gender (PRINT)
- Men's
- All-Leather Upper
- No
- Oil-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Ninety-Degree Heel
- No
- Manufacturer-Suggested Sole Slip Rating
- Best
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Chemical-Resisting Sole
- Yes
- Metal Chip-Resisting Sole
- Yes
- Includes Metatarsal Guard
- Yes
- Chain Saw Cut-Resistant
- No
- Metatarsal Guard Location
- Internal
- Heel Definition
- Flat Heel