Shop REEBOK

Men's Athletic Shoe, 9 Leather Upper, Steel Toe, 4 in H, Navy, RB3502

  • Mfr # RB3502

  • Zoro # G6389997


product price: 
$
112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3502
Zoro #
G6389997
UPC #
690774382794
Country of Origin
China

Dimensions

Footwear Width
M
Size
9
Heel Height
1/2 in
Height
4 in
Width
M
Size (PRINT)
9
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Navy
Footwear Closure Type
Lace Up
Max. Heat Rating
100 Degrees F
Predominant Footwear Color
Blue
Waterproof Type
None
Style Number
RB3502
Mark II Slip Test Results- Dairy Tile Wet
0.69
Conductive
No
Insulated
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Footwear Shank Type
None
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Metatarsal System
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Sole Pattern
Textured
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Last Number or Name
RB3502
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Ninety Degree Heel
Yes
Insole System
Removable
Chain Saw Cut Resistant
No
Midsole Material
EVA
Insulation Type
None
Non Metallic Upper
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Series
RB3502
Upper Color
Blue, Gray
All-Leather Upper
Yes
Style Family
Athletic Shoe
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Dry
0.75
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB3502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.