Shop All Plain-Toe Work Boots and Shoes
Reebok
Work Boot, Comp Toe, 6In, Brown, 8W, PR
Mfr # RB7755
Zoro # G5470385
original price:
$155.13
6% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Reebok
- MFR # RB7755
- Zoro # G5470385
- UPC # 690774134690
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | W |
Size (PRINT) | 8 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB7755
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cold Protection Gloves, Thinsulate Lining, M (1495-M)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25, MHZW20EVP (MHZW20EVP)
- CONDOR Winter Liner, Blue, Universal (1HC48)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- NEOS OVERSHOE Winter Boots, Mens, M, Buckle, Plain, PR (VNN1/M)
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- SKECHERS Athletic Shoes, 10-1/2, EE, Black, Plain, PR (77040EW -BLK 10.5)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Gray, Plain, PR (75102/15)
- SKECHERS Athletic Shoes, 9-1/2, D, Black, Plain, PR (77040 -BLK 9.5)
- Reebok Foot Protection