Shop REEBOK

RB655, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 6 1/2, M, RB655

  • Mfr # RB655

  • Zoro # G4322370


product price: 
$
172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB655
Series
RB655
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB655
Zoro #
G4322370
UPC #
690774170131
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB655
Series
RB655
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Metatarsal System
Steel Toe
Footwear Shank Type
Plastic
Wide Toe Cap
No
ASTM Footwear Class
F2413-05
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Insole System
EVA
Conductive
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Toe Shape
Round
Outsole Material
Rubber
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Waterproof Type
None
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Standards
ASTM F2413
Liner Material
Mesh, Nylon
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Smooth
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Upper Material Description
Leather
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Upper Color
Black
Heel Style
Defined Heel
Heat Resistant
No
Upper Material
Leather
Insole Material
EVA
Construction
Cemented
Closure
Lace Up
Liner Technology
Cambrelle(R), Moisture Wicking
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Shank
Yes
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.