Shop REEBOK

Jorie, Women's Athletic Shoe, 7 W, Leather, Black

  • Mfr # RB110

  • Zoro # G8597154


product price:  $86.19
/pr

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB110
Zoro #
G8597154
UPC #
690774198098
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Heel Height
1/2 in
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Insole System
Full Sock
Ninety Degree Heel
No
Completely Non Metallic
Yes
Insulated
No
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.86
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
110
Static Dissipative
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Puncture Resistant Insole
No
Removable Insole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.58
Shank Material
Plastic
Standards
ASTM F2413-05
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Upper Boot Material
All Leather
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Metatarsal Guard
No
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Waterproof Type
None
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.58
Insole Technology
Full Sock
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Dry
0.89
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Shank Material (PRINT)
Plastic
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.