Shop REEBOK

Jorie, Women's Athletic Shoe, 7.5 W, Leather, Black

  • Mfr # RB110

  • Zoro # G8597145


product price:  $86.19
/pr

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB110
Zoro #
G8597145
UPC #
690774198104
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W
Heel Height
1/2 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Removable Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Liner Material
Nylon
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Shank Material
Plastic
Chemical Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Midsole Material
EVA
Standards
ASTM F2413-05
Outsole Material
Rubber
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.86
Ninety Degree Heel
No
Predominant Footwear Color
Black
Conductive
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Style Number
110
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Metatarsal Guard
No
Toe Shape
Round
Waterproof Type
None
Heel Definition
Flat Heel
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.89
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily
0.58
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.