Shop REEBOK

Jorie, Women's Athletic Shoe, 9 M, Leather, Black

  • Mfr # RB110

  • Zoro # G8597224


product price:  $86.19
/pr

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB110
Zoro #
G8597224
UPC #
690774197992
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Heel Height
1/2 in
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Standards
ASTM F2413-05
CSA Footwear Standard
Not Specified
Static Dissipative
No
Max. Heat Rating
Not Rated
Liner Material
Nylon
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Full Sock
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Shank Material
Plastic
Insulated
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Predominant Footwear Color
Black
Removable Insole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.86
Ninety Degree Heel
No
Midsole Material
EVA
Conductive
No
Style Number
110
Mark II Slip Test Results- Dairy Tile Dry
0.89
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Metatarsal Guard
No
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Waterproof Type
None
Toe Shape
Round
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Cemented
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.