Shop REEBOK

Jorie, Women's Athletic Shoe, 9.5 M, Leather, Black

  • Mfr # RB110

  • Zoro # G8597206


product price:  $86.19
/pr

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB110
Zoro #
G8597206
UPC #
690774198005
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Heel Height
1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Shank Material
Plastic
Liner Material
Nylon
Footwear Construction Type
Cemented
Standards
ASTM F2413-05
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Non Metallic Upper
Yes
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.89
Electrical Hazard Rated
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Conductive
No
Ninety Degree Heel
No
Upper Material Description
Full Grain Leather
Style Number
110
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Predominant Footwear Color
Black
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Metatarsal Guard
No
Heat Resistant
No
Non-Marking Upper
Yes
Toe Shape
Round
Waterproof Type
None
Construction
Cemented
Insole Technology
Full Sock
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.89
All-Leather Upper
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.