Shop REEBOK

Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, M

  • Mfr # RB455

  • Zoro # G5919090


product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5919090
UPC #
690774131156
Country of Origin
China

Dimensions

Footwear Width
M
Size
10 1/2
Heel Height
1/2 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
10 1/2

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Conductive
No
Waterproof Type
Bootie
ASTM Footwear Class
F2413-11 I/75 C/75
Insulation Type
None
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Midsole Material
EVA
Max. Heat Rating
250 Degrees F
Style Number
4555
Mark II Slip Test Results- Dairy Tile Oily
0.23
Upper Boot Material
All Leather
Footwear Shank Type
None
Insole System
EVA
Ninety Degree Heel
No
Upper Material Description
Leather
Liner Material
Tailex
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Standards
ASTM F2413-05 M I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Non-Marking Sole
No
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Wide Toe Cap
No
Insulated
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.23
Style Family
Athletic High-Top Shoe
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Insole Material (PRINT)
EVA
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.