Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 M

  • Mfr # RB455
  • Zoro # G5906387
product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5906387
UPC #
690774131149
Country of Origin
China

Dimensions

Footwear Width
M
Size
10
Heel Height
1/2 in
Height
4 in
Width
M
Size (PRINT)
10
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.82
Liner Material
Tailex
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Style Number
4555
Conductive
No
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily
0.23
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Shank Type
None
Oil Resisting Sole
Yes
Waterproof Type
Bootie
Footwear Construction Type
Cemented
Upper Material Description
Leather
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Standards
ASTM F2413-05 M I/75 C/75 EH
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.72
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.23
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.