Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 1/2 W

  • Mfr # RB4142

  • Zoro # G2619902


product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4142
Zoro #
G2619902
UPC #
690774407732
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
11 1/2
Height
3 in
Heel Height
1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Conductive
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Metatarsal System
No
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Sole Pattern
Textured and Siped
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Insole System
Removable
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Oil Resisting Sole
Yes
Standards
ASTM F2413
Ninety Degree Heel
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Insulation Type
None
Non Metallic Upper
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RB4142
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insulated
No
Footwear Construction Type
Cemented
Static Dissipative
No
CSA Footwear Standard
Not Specified
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Toe Shape
Round
ASTM Footwear Class
F2413-11
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Metatarsal Guard Style
None
Series
RB4142
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Alloy
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Construction
Cemented
Liner Technology
Moisture Wicking
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Includes Shank
No
Chain Saw Cut-Resistant
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews