- MFR #
- RB4142
- Zoro #
- G2619780
- UPC #
- 690774407572
- Country of Origin
- Cambodia
- Item
- Athletic High-Top Shoe
- Electrical Hazard Rated
- Yes
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Athletic High-Top Shoe
- Gender
- Men's
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Color
- Black
- Footwear Closure Type
- Lace Up
- Style Number
- RB4142
- Non Metallic Upper
- Yes
- Mark II Slip Test Results- Dairy Tile Oily
- 0.50
- Static Dissipative
- No
- Insole System
- Removable
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.50
- Metatarsal System
- No
- Predominant Footwear Color
- Black
- Completely Non Metallic
- No
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Ninety Degree Heel
- No
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Liner Material
- Mesh, Nylon
- Mark II Slip Test Results- Dairy Tile Dry
- 0.50
- Metal Chip Resisting Sole
- No
- Waterproof Type
- None
- CSA Footwear Standard
- Not Specified
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Mark II Slip Test Results- Dairy Tile Wet
- 0.50
- Upper Boot Material
- All Leather
- Upper Material Description
- Leather
- Insulated
- No
- Footwear Construction Type
- Cemented
- Midsole Material
- EVA
- Removable Insole
- Yes
- Standards
- ASTM F2413
- Puncture Resistant Insole
- No
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Max. Heat Rating
- Not Rated
- Footwear Shank Type
- None
- Manufacturers Suggested Sole Slip Rating
- Best
- Insulation Type
- None
- Conductive
- No
- Oil Resisting Sole
- Yes
- Wide Toe Cap
- No
- Chemical Resisting Sole
- Yes
- ASTM Footwear Class
- F2413-11
- Toe Shape
- Round
- Last Number or Name
- Sublite Cushion Work
- Footwear Sole Pattern
- Textured and Siped
- Non-Marking Sole
- Yes
- Chain Saw Cut Resistant
- No
- For Outdoor Traction
- Yes
- Safety Criteria
- Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
- Series
- RB4142
- Upper Color
- Black
- Metatarsal Guard Style
- None
- Heel Style
- Flat Heel
- Slip Resistant
- Yes
- Heat Resistant
- No
- Non-Marking Upper
- Yes
- All-Leather Upper
- Yes
- Construction
- Cemented
- Liner Technology
- Moisture Wicking
- Closure
- Lace Up
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.5
- Slip-Resistance Value - Mark II - Dry
- 0.5
- Toe Cap Material
- Alloy
- Style Family
- Athletic High-Top Shoe
- Slip-Resistance Value - Mark II - Oily
- 0.5
- Insole Technology
- Removable
- Slip-Resistance Value - Mark II - Wet
- 0.5
- Maximum Heat Rating
- Not Rated
- Heel Definition
- Flat Heel
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Ninety-Degree Heel (PRINT)
- No
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Puncture-Resistant Sole (PRINT)
- No
- Midsole Material (PRINT)
- EVA
- Outsole Material (PRINT)
- Rubber
- Metal Chip-Resisting Sole (PRINT)
- No
- Metatarsal Guard (PRINT)
- No
- Gender (PRINT)
- Men's
- Oil-Resisting Sole (PRINT)
- Yes
- Upper Material (PRINT)
- Leather
- Liner Material (PRINT)
- Mesh, Nylon
- Maximum Heat Rating (PRINT)
- Not Rated
- Chemical-Resisting Sole (PRINT)
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Chemical-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Manufacturer-Suggested Sole Slip Rating
- Best
- Ninety-Degree Heel
- No
- Metal Chip-Resisting Sole
- No
- Includes Metatarsal Guard
- No
- Includes Shank
- No
- Chain Saw Cut-Resistant
- No