Shop REEBOK

Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, M

  • Mfr # RB455

  • Zoro # G5939689


product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5939689
UPC #
690774131170
Country of Origin
China

Dimensions

Footwear Width
M
Size
11 1/2
Height
4 in
Heel Height
1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
11 1/2

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Style Number
4555
Insulated
No
Non-Marking Sole
No
Standards
ASTM F2413-05 M I/75 C/75 EH
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Insole System
EVA
Midsole Material
EVA
Static Dissipative
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.23
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Bootie
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.82
Footwear Shank Type
None
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Shank Material
Composite
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Tailex
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Construction
Cemented
Style Family
Athletic High-Top Shoe
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.23
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews