Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 12 M

  • Mfr # RB4142
  • Zoro # G2619762

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4142
Zoro #
G2619762
UPC #
690774407596
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
12
Heel Height
1/2 in
Height
3 in
Width
M
Size (PRINT)
12
Overall Height
3 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.50
Upper Material Description
Leather
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Mark II Slip Test Results- Dairy Tile Oily
0.50
Waterproof Type
None
For Outdoor Traction
Yes
Insulated
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Removable Insole
Yes
Predominant Footwear Color
Black
Metatarsal System
No
Insole System
Removable
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Last Number or Name
Sublite Cushion Work
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Static Dissipative
No
Standards
ASTM F2413
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RB4142
Wide Toe Cap
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Series
RB4142
Slip Resistant
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4142

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.