Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 12 W

  • Mfr # RB455
  • Zoro # G5925853
product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5925853
UPC #
690774131316
Country of Origin
China

Dimensions

Footwear Width
W
Size
12
Heel Height
1/2 in
Height
4 in
Width
W
Overall Height
4 in
Size (PRINT)
12

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.23
Shank Material
Composite
Standards
ASTM F2413-05 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Construction Type
Cemented
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Style Number
4555
Ninety Degree Heel
No
Waterproof Type
Bootie
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Upper Material Description
Leather
CSA Footwear Standard
Electrical-Shock Protection
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Wide Toe Cap
No
Footwear Shank Type
None
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.82
Midsole Material
EVA
Conductive
No
Insulated
No
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Removable Insole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Construction
Cemented
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews