Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 14 W

  • Mfr # RB4142
  • Zoro # G2619808

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4142
Zoro #
G2619808
UPC #
690774407763
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
14
Heel Height
1/2 in
Height
3 in
Width
W
Size (PRINT)
14
Overall Height
3 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Liner Material
Mesh, Nylon
Waterproof Type
None
Predominant Footwear Color
Black
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Insulated
No
Toe Shape
Round
Oil Resisting Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.50
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured and Siped
Metatarsal System
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Standards
ASTM F2413
For Outdoor Traction
Yes
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Wide Toe Cap
No
Last Number or Name
Sublite Cushion Work
Style Number
RB4142
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Midsole Material
EVA
Non-Marking Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
RB4142
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Insole Technology
Removable
Toe Cap Material
Alloy
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4142

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.