Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 16 M

  • Mfr # RB4142
  • Zoro # G2619799

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4142
Zoro #
G2619799
UPC #
690774407633
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
16
Heel Height
1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
16

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Shank Type
None
Waterproof Type
None
Metal Chip Resisting Sole
No
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Metatarsal System
No
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Upper Boot Material
All Leather
Removable Insole
Yes
Midsole Material
EVA
Insulation Type
None
Last Number or Name
Sublite Cushion Work
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Insulated
No
Conductive
No
Style Number
RB4142
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Oil Resisting Sole
Yes
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Wet
0.50
Chain Saw Cut Resistant
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
RB4142
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Slip-Resistance Value - Mark II - Dry
0.5
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.5
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
Athletic High-Top Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Shank
No
Includes Metatarsal Guard
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number RB4142

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.