Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 1/2

  • Mfr # RB455
  • Zoro # G5926827
product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5926827
UPC #
690774131071
Country of Origin
China

Dimensions

Footwear Width
M
Size
6 1/2
Heel Height
1/2 in
Height
4 in
Width
M
Size (PRINT)
6 1/2
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Standards
ASTM F2413-05 M I/75 C/75 EH
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Insole System
EVA
Chain Saw Cut Resistant
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Waterproof Type
Bootie
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Conductive
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.82
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Liner Material
Tailex
Max. Heat Rating
250 Degrees F
Footwear Sole Pattern
Lug
Midsole Material
EVA
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
4555
Insulation Type
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.23
Toe Cap Material
Composite
Insole Material
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews