Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 1/2

  • Mfr # RB455
  • Zoro # G5909062
product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5909062
UPC #
690774131118
Country of Origin
China

Dimensions

Footwear Width
M
Size
8 1/2
Heel Height
1/2 in
Height
4 in
Width
M
Size (PRINT)
8 1/2
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Insulation Type
None
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Wide Toe Cap
No
Conductive
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.23
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Tailex
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Chain Saw Cut Resistant
No
Style Number
4555
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Ninety Degree Heel
No
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Standards
ASTM F2413-05 M I/75 C/75 EH
Footwear Sole Pattern
Lug
CSA Footwear Standard
Not Specified
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Dry
0.82
Footwear Shank Type
None
Oil Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.22
All-Leather Upper
Yes
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Wet
0.72
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.23
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Includes Shank
Yes
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.