Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 1/2 W

  • Mfr # RB4142

  • Zoro # G3369663


product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4142
Zoro #
G3369663
UPC #
690774407671
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
8 1/2
Heel Height
1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Upper Material Description
Leather
Wide Toe Cap
No
Footwear Shank Type
None
Standards
ASTM F2413
Last Number or Name
Sublite Cushion Work
For Outdoor Traction
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Metatarsal System
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.50
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Construction Type
Cemented
Toe Shape
Round
Ninety Degree Heel
No
Style Number
RB4142
Midsole Material
EVA
Removable Insole
Yes
Liner Material
Mesh, Nylon
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Puncture Resistant Insole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
RB4142
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Alloy
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Includes Shank
No
Chain Saw Cut-Resistant
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.