Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 W

  • Mfr # RB4142
  • Zoro # G3369620

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4142
Zoro #
G3369620
UPC #
690774407664
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
8
Heel Height
1/2 in
Height
3 in
Width
W
Size (PRINT)
8
Overall Height
3 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Non Metallic Upper
Yes
Static Dissipative
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.50
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
Last Number or Name
Sublite Cushion Work
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Waterproof Type
None
Insulation Type
None
Metatarsal System
No
Footwear Shank Type
None
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Predominant Footwear Color
Black
Upper Material Description
Leather
Style Number
RB4142
For Outdoor Traction
Yes
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Insulated
No
Liner Material
Mesh, Nylon
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Series
RB4142
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
All-Leather Upper
Yes
Toe Cap Material
Alloy
Closure
Lace Up
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Insole Technology
Removable
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4142

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.