Shop All Steel Toe Shoes
Reebok
Work Shoes, 8 Size, Gray, Steel, Mens, PR
Mfr # RB4251
Zoro # G1920228
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Metal Chip Resisting Sole No
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- CSA Footwear Standard Not Specified
- Manufacturers Suggested Sole Slip Rating Best
Product Information
- Brand Reebok
- MFR # RB4251
- Zoro # G1920228
- UPC # 690774405424
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | M |
Width | M |
Size (PRINT) | 8 |
Overall Height | 3 in |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB4251
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Black on Green (TZE741)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1125-RD_10X7 (U5-1125-RD_10X7)
- YAKTRAX Yt Diamond Grip Small (08530)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Rnd, PK25 (44402)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB4039)
- REEBOK Safety Shoe, 10, M, Black, Composite, PR (RB4039)
- REEBOK Athletic Shoes, Steel Toe, Navy, 7-1/2W, PR (RB1975)
- REEBOK Athletic Work Shoes, Stl, Blk, 11-1/2M, PR (RB1910)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12, PR (RB1975)
- REEBOK Athletic High-Top Shoe, M, 11, Gray (RB3404)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 11, 2E Width (584072BLK110)
- Reebok Foot Protection