Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 W

  • Mfr # RB455
  • Zoro # G5937360
product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5937360
UPC #
690774131231
Country of Origin
China

Dimensions

Footwear Width
W
Size
8
Height
4 in
Heel Height
1/2 in
Width
W
Size (PRINT)
8
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Footwear Construction Type
Cemented
Liner Material
Tailex
Removable Insole
Yes
Oil Resisting Sole
Yes
Waterproof Type
Bootie
Style Number
4555
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Standards
ASTM F2413-05 M I/75 C/75 EH
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Insole System
EVA
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Non Metallic Upper
Yes
Upper Material Description
Leather
Conductive
No
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Upper Boot Material
All Leather
Non-Marking Sole
No
Midsole Material
EVA
Predominant Footwear Color
Black
Insulated
No
Shank Material
Composite
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Value - Mark II - Oily
0.23
Toe Cap Material
Composite
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Wet
0.72
Insole Material
EVA
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.