Shop REEBOK

Men's Athletic High-Top Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 9 1/2 M

  • Mfr # RB4142

  • Zoro # G2619692


product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4142
Zoro #
G2619692
UPC #
690774407541
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
9 1/2
Heel Height
1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Metatarsal System
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.50
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Non-Marking Sole
Yes
Conductive
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Upper Boot Material
All Leather
Static Dissipative
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.50
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Ninety Degree Heel
No
Midsole Material
EVA
Standards
ASTM F2413
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Last Number or Name
Sublite Cushion Work
For Outdoor Traction
Yes
Style Number
RB4142
Insulation Type
None
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Toe Shape
Round
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
RB4142
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.5
Insole Technology
Removable
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.5
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Style Family
Athletic High-Top Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

Explore more products