Women's Athletic High-Top Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 9 1/2

  • Mfr # RB455
  • Zoro # G5938298
product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB455
Zoro #
G5938298
UPC #
690774131262
Country of Origin
China

Dimensions

Footwear Width
W
Size
9 1/2
Heel Height
1/2 in
Height
4 in
Width
W
Overall Height
4 in
Size (PRINT)
9 1/2

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Insulated
No
Shank Material
Composite
Style Number
4555
Wide Toe Cap
No
Footwear Shank Type
None
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Waterproof Type
Bootie
Insulation Type
None
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Liner Material
Tailex
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.82
Puncture Resistant Insole
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Standards
ASTM F2413-05 M I/75 C/75 EH
Midsole Material
EVA
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Insole System
EVA
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.