This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1900
- Zoro #
- G0887807
- UPC #
- -
- Country of Origin
- China
Dimensions
- Probe Diameter
- 1.2 in
Details
- Item
- Air Velocity Meter,Compact Series
- Data Logging
- Yes
- Product Type
- Air Velocity Meter,Compact Series
- Maximum Velocity Measured
- 5,905 fpm
- Minimum Velocity Measured
- 79 fpm
- Maximum Temperature Measured
- 122 Degrees F
- Minimum Temperature Measured
- 14 Degrees F
- Air Velocity Resolution
- 1 fpm
Description
Air Velocity Meter,Compact Series, Minimum Velocity Measured 79 fpm, Probe Diameter 1.2 in, Maximum Velocity Measured 5,905 fpm, Air Velocity Resolution 1 fpm, Maximum Temperature Measured 122 Degrees F, Data Logging Yes, Minimum Temperature Measured 14 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.