This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K4020
- Zoro #
- G0645659
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Digital Stroboscope
- Flashes per Minute
- 100 to 10,000
- RPM Range
- 100 to 10,000 RPM
- Resolution
- 1 fpm
- Display
- 4 Digit LED Display
- Accuracy
- +/-0.05%
- Includes
- AC Power Adapter, Light Bulb
- Flash Duration
- Approx. 60 to 1000 micron s
- Power Requirement
- 110VAC, 50/60 Hz
- Phase Shift
- No Phase Shift
- NIST Certified
- No
- Minimum Flashes per Minute
- 100 fpm
- Body Style
- Full Size
- Calibration Certificate Type
- Available Separately
- Power Source
- AC Adapter
- Maximum Operating Temperature
- 122 Degrees F
- Minimum Operating Temperature
- 32 Degrees F
- External Triggers
- No External Triggers Included
- Digital Display Screen Type
- LED
- Maximum Flash Duration
- 1,000 usec
- Minimum Flash Duration
- 60 usec
- Maximum Flashes per Minute
- 10,000 fpm
- Power Source - TS Only
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
Description
Digital Stroboscope, Includes AC Power Adapter, Light Bulb, Resolution 1 fpm, Digital Display Screen Type LED, Maximum Flashes per Minute 10,000 fpm, Minimum Flashes per Minute 100 fpm, Maximum Flash Duration 1,000 usec, Power Source AC Adapter, Calibration Certificate Type Available Separately, Phase Shift No Phase Shift, Minimum Flash Duration 60 usec, External Triggers No External Triggers Included, Body Style Full Size, Minimum Operating Temperature 32 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.