3/4 in ID x 100 ft L Low Pressure Garden Hose, PVC Tube

  • Mfr # 601044-100

  • Zoro # G611767924


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Fitting A Diameter
3/4 in
Hose Fitting B Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
601044-100
Zoro #
G611767924
UPC #
-
Country of Origin
China

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Diameter
3/4 in
Hose Fitting B Diameter
3/4 in

Details

Hose Tube Material
PVC
Hose Fitting A Type
NPTM
Hose Fitting B Type
GHTM
Item
Low Pressure Garden Hose

Description

Reelcraft 601044-100, 3/4 in. x 100 ft. Low Pressure Garden HoseReelcraft, low pressure, PVC nylon braid hose for air or water applications. Be sure the working pressure required does not exceed the rating listed in the chart; the maximum pressure rating listed in the chart is at 70 1/4 F.SpecificationsPart Number601044-100Hose TypeWaterWeight 31.2 .Hose I.D.3/4inHose O.D.Hose Length 100ftPressure250 psiEnd Fitting 13/4in NPTMEnd Fitting 23/4in GHTMMax Temperature 1/4 F150 1/4 FHose MaterialPVCUPC699567011767

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.