This item is Discontinued.
This item is Discontinued.
Air/Cord, 3Cnd x150-200 ft., 300 psi (Discontinued)
Mfr #
T-2735-2-0
Zoro #
G0592857
UPC # 699567004165
Country of Origin United States
Category Spring Return Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-2735-2-0
- Zoro #
- G0592857
- UPC #
- 699567004165
- Country of Origin
- United States
Dimensions
- Hose Length
- 200 ft.
Details
- Item
- Air/Cord w/O Hose,3cnd x150-200 ft.,300 psi
- Max. Pressure
- 300 psi
Description
Air/Cord w/O Hose,3cnd x150-200 ft.,300 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.