Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S400019
- Zoro #
- G9712981
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam
- Fits Brand
- Reelcraft
- For Use With Mfr. Model Number
- 4400 OLP1,4420 OLP1,4425 OLP1,4425 OLPSMR,4435 OLP1,4600 OLP1,4615 OLP,4617 OLP,4620 OLP,4625 OLP1,4625 OLPSMR 1,4625 OLPSW5,B4425 OLP1,B4435 OLP1,B4625 OLP1,F4525 OLPBW,L 4000,L 4035 162 2 1,L 4035 162 2SB 1,L 4035 163 1 1,L 4035 163 10,L 4035 163 1SB 1,L 4035 163 3 1,L 4035 163 3-RP 1,L 4035 163 3SB 1,L 4035 163 8 1,L 4035 163 8SB 1,L 4035 A 163 5,L 4050 162 2 1,L 4050 162 2SB 1,L 4050 163 1 1,L 4050 163 10 1,L 4050 163 1SB 1,L 4050 163 3 1,L 4050 163 3-RP 1,L 4050 163 3SB 1,L 4050 163 8 1,L 4050 163 8SB 1,L 4050 163 9 1,L 4050 163 X 1,L 4050 A 163 5 1,L 4100,L 4500,L 4545 123 3 1,L 4545 123 3-17WH-WC 1,L 4545 123 3-RP 1,L 4545 123 3A 1,L 4545 123 3A-17WH-WC 1,L 4545 123 3A-RP 1,L 4545 123 3ASB 1,L 4545 123 3B 1,L 4545 123 3BSB 1,L 4545 123 3SB 1,L 4545 123 7 1,L 4545 123 7A 1,L 4545 123 7ASB 1,L 4545 123 7B,L 4545 123 7SB 1,L 4545 123 9 1,L 4545 123 9G,L 4545 123 X
- Material
- Steel
- For Reel Series
- 4000, L4000
- Shell Material
- Steel
- Traction Material
- Steel
Description
Cam, For Reel Series 4000, L4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.