This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Retractable Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 35 ft Length, 1 Outlets (Discontinued)

Mfr # L 4035 163 3
Zoro # G2499670
UPC # 699567010982
Country of Origin United States
Category Cord Reels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 4035 163 3
Zoro #
G2499670
UPC #
699567010982
Country of Origin
United States

Dimensions

Retractable Cord Length
35 ft
Wire Size
16 AWG
Overall Width
12 5/8 in
Overall Depth
9 3/8 in
Overall Height
13 1/4 in

Details

Item
Retractable Cord Reel
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Red
Cord Color
Black
Max. Amps
13 A
Grade - Ext. Cords and Outlet Strips
Industrial
Cord Included
Yes
Slip Ring Rating
13
Feeder Cord Ending
Grounding Plug
Indoor / Outdoor
Indoor
Standards
UL, CSA
Enclosed Reel
No
Includes
Cord/Cable Included
Trade Designation
SJTOW
Reel Material
Steel
Number of Conductors
3
Watts
1495
Location
Indoor
Temp. Range
0 Degrees to 125 Degrees F
Temp. Rating
0 Degrees to 125 Degrees F
Voltage
120V AC
Retractable Cord Ending
Single Industrial Connector
Reel Mounting
Bench, Ceiling, Wall

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 35 ft, Reel Color Red, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTOW, Number of Conductors 3, Number of Outlets 1, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.