This item is Discontinued.

Reelcraft Cord Reel, 50 ft., 12AWG/3Cond, 20AMP L 5500

This item is Discontinued.

Reelcraft

Cord Reel, 50 ft., 12AWG/3Cond, 20AMP (Discontinued)

Mfr # L 5500
Zoro # G7803938
UPC # 699567002253
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 5500
Zoro #
G7803938
UPC #
699567002253
Country of Origin
United States

Dimensions

Overall Width
10-1/2"
Overall Length
16-3/4"

Details

Item
Cord Reel,50 ft.,12AWG/3Cond,20AMP
Application
Indoor, Non-Weather Tight

Description

Cord Reel,50 ft.,12AWG/3Cond,20AMP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews