This item is Discontinued.
This item is Discontinued.
Cord Reel, Duplex GFCI, 75 ft., 12AWG/3Cond (Discontinued)
Mfr #
L 70075 123 7A
Zoro #
G7803971
UPC # 699567018179
Country of Origin United States
Category Spring Return Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L 70075 123 7A
- Zoro #
- G7803971
- UPC #
- 699567018179
- Country of Origin
- United States
Dimensions
- Overall Width
- 11-3/4"
- Overall Length
- 19-3/4"
Details
- Item
- Cord Reel,Duplex GFCI,75 ft.,12AWG/3Cond
- Mounting
- Seven Position
- Application
- Indoor, Non-Weather Tight
Description
Cord Reel,Duplex GFCI,75 ft.,12AWG/3Cond
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.