This item is Discontinued.
This item is Discontinued.
Cord Reel Flying Leads 100Ft 12 Awg/3 (Discontinued)
Mfr #
T-1535-123-100
Zoro #
G0834480
Country of Origin United States
Category Combination Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-1535-123-100
- Zoro #
- G0834480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 100 ft.
Details
- Item
- Cord Reel Flying Leads 100 ft. 12 Awg/3
- Cord Included
- Yes
- Gauge/Conductor
- 12/3
- Enclosed Reel
- No
- Max. Amps
- 25
- Number of Outlets
- 0
- Grade
- Heavy Duty
- Enclosure Rating
- Not Rated
- NEMA Enclosure Rating
- Not Rated
Description
Cord Reel Flying Leads 100 ft. 12 Awg/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.