This item is Discontinued.

Reelcraft Extension Cord Reel, No Receptacle, 16 AWG, Red Reel Color, 50 ft Length L 4050 162 2SB

This item is Discontinued.

Reelcraft

Extension Cord Reel, No Receptacle, 16 AWG, Red Reel Color, 50 ft Length (Discontinued)

Mfr # L 4050 162 2SB
Zoro # G6083688
UPC # 699567011293
Country of Origin United States
Category Cord Reels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 4050 162 2SB
Zoro #
G6083688
UPC #
699567011293
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Overall Height
20 in
Feeder Cord Length
5 ft
Overall Width
9 3/8 in
Overall Depth
12 5/8 in
Reel Dia.
12 5/8 in
Reel Width
3 in
Cord Length - Ext. Cords and Outlet Strips
50 ft.

Details

Item
Extension Cord Reel
Retractable Cord Ending Configuration
No Receptacle
Reel Color
Red
Cord Color
Black
Grade - Ext. Cords and Outlet Strips
Industrial
Reel Mounting
Bench, Ceiling, Wall
Reel Material
Steel
Lamp Watts - Ext. Cords and Outlet Strips
13
Hand Lamp Mounting
Hook
Lamp Guard
Yes
Replacement Lamps
Standard Bulb
Includes
Heavy Duty Slip Ring and Adjustable Cord Stop Included
Features
Convenience Swing Bracket Pays Hose Out In Several Different Positions, Long Service Life Extend Service Life of Expensive Cables By Eliminating Wear Due to Angular hose pull, Ease of Ordering Order One Part Number, Receive One Box and Ensure That Accessory Item Matches Reel
Slip Ring Rating
20 A @ 600V AC
Retractable Cord Ending
Fluorescent Lamp
With Receptacle - Ext. Cords and Outlet Strips
No
Standards
UL, CSA
Voltage
120V AC
Lamp Watts
13
Special Features
Swing Bracket Pays Cord Out in Several Positions
Trade Designation
SJTOW
Number of Conductors
2
Voltage - Ext. Cords and Outlet Strips
120VAC
Feeder Cord Ending Configuration
NEMA 5-15P
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Cord Ending
Fluorescent Lamp
Gauge/Conductor - Ext. Cords and Outlet Strips
16/2
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTOW
NEMA Receptacle Configuration
No Configuration

Description

Ext. Cord Reel,w/Hand Lamp,16/2AWG,50ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.