This item is Discontinued.

Reelcraft Extension Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 35 ft Length, 1 Outlets L 4035 163 8

This item is Discontinued.

Reelcraft

Extension Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 35 ft Length, 1 Outlets (Discontinued)

Mfr # L 4035 163 8
Zoro # G6083758
UPC # 699567011101
Country of Origin United States
Category Cord Reels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 4035 163 8
Zoro #
G6083758
UPC #
699567011101
Country of Origin
United States

Dimensions

Retractable Cord Length
35 ft
Wire Size
16 AWG
Overall Width
9 3/8 in
Reel Width
3 in
Feeder Cord Length
5 ft
Overall Depth
12 5/8 in
Overall Height
13 1/4 in
Reel Dia.
12 5/8 in

Details

Item
Extension Cord Reel
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Red
Cord Color
Black
Grade - Ext. Cords and Outlet Strips
Industrial
Reel Material
Steel
Standards
UL, CSA
Lamp Watts - Ext. Cords and Outlet Strips
13
Reel Mounting
Bench, Ceiling, Wall
Includes
Models Equipped with Automatic On/Off Switch that Activates Power, Single Receptacle Tool Tap, Push through Switch, Metal Grounded Guard
Hand Lamp Mounting
Hook
With Receptacle - Ext. Cords and Outlet Strips
Yes
Lamp Guard
Yes
Replacement Lamps
Standard Bulb
Retractable Cord Ending
Fluorescent Lamp with Receptacle
Slip Ring Rating
20 A @ 600V AC
Lamp Watts
13
Voltage
120V AC
Special Features
Automatic On/Off Switch
Trade Designation
SJTO
Number of Conductors
3

Description

Extension Cord Reel, Retractable Cord Ending Fluorescent Lamp with Receptacle, Lamp Watts 13, Voltage 120V AC, Retractable Cord Length 35 ft, Wire Size 16 AWG, Cord Color Black, Trade Designation SJTO, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 3, Feeder Cord Length 5 ft, Reel Material Steel

Ratings & reviews